{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | Mini-Bulle | |
| Manufacturer’s designation | Flachspanner Mini-Bulle | |
| Packaging | cardboard | |
| Clamping travel | 2.5 mm | |
| T-slot width | 16 mm | |
| Type of product | side clamps | |
| Min. height above upper table edge | 2.5 mm | |
| Max. height above upper table edge | 17 mm | |
| Max. clamping force | 8 kN | |
| With screw / thread | yes | |
| For T-slots | yes | |
| Content | 2 pcs. | |
| Overall length | 68 mm | |
| Overall width | 25 mm | |
| Overall height | 15 mm | |
| Material | heat-treatable steel | |
| Weight | 0.7 kg | |
| Content | pair |
| Article number | 375100 16 | |
| EAN / GTIN | 4020772073114 | |
| Manufacturer number | 73114 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |