{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Packaging | loose | |
| Colour | red | |
| Length | 60 cm | |
| Width | 400 mm | |
| Thickness | 4 mm | |
| Weight | 1.1 kg | |
| Material | plasticised PVC | |
| Surface | smooth | |
| Version | mat | |
| Type of product | smooth rubber mat |
| Article number | 375048 | |
| EAN / GTIN | 4020772375041 | |
| Manufacturer number | 375048 | |
| L-Number | L30130 550 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |