Step clamp, DIN 6314 Z, Slot width×overall length: 7X50mm

Article no.: 372000 7X50
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
67 pieces in stock 67 pieces available in 3-4 working days

Select article variation and quantity

Slot width×overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6314Z
Standard DIN 6314 Z
Slot width 7 mm
overall length 50 mm
Height 10 mm
Width 20 mm
for clamping screws M6
Type of product Plain clamp

Identification & Classification

Article number 372000 7X50
EAN / GTIN 4020772070359
Manufacturer number 70359
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Application:

Only in conjunction with universal step blocks No. 372200.

Material:

Quenched and tempered steel.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart