{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of strips | 1 pair | |
| Length | 125 mm | |
| Width | 12 mm | |
| Width tolerance ± | 0.01 mm | |
| Height | 20 mm | |
| Height tolerance ± | 0.01 mm | |
| Parallelism | 0.005 mm | |
| Hardness (HRC) | 58; 62 | |
| Shape description | flat; parallel; rectangular | |
| Type of product | pairs of parallels |
| Article number | 370338 | |
| EAN / GTIN | 4020772370336 | |
| Manufacturer number | 370338 | |
| L-Number | L30110 100851 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |