{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Spannhaken geschliffen M16, Typ: 9 | |
| Collar diameter D | 32 mm | |
| Thread M | M16 | |
| Type of product | clamping hook | |
| Height of base body H3 | 36 mm | |
| Min. height above upper table edge h1 | 75 mm | |
| Max. torque | 127.4 Nm | |
| Max. clamping force F | 33 kN | |
| With screw / thread | yes | |
| Overall length L | 60 mm | |
| Content | single part |
| Article number | 370074 9 | |
| EAN / GTIN | 2050001962041 | |
| Manufacturer number | K0014.316160 | |
| Manufacturer/responsible person | Heinrich Kipp Werk GmbH & Co. KG, Heubergstraße 2, 72172 Sulz am Neckar, Germany, www.kippwerk.de |