{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | Self-aligning pads | |
| External diameter | 22 mm | |
| Diameter of threaded socket | 18 mm | |
| Diameter of support | 8 mm | |
| Support surface | serrated | |
| Height | 16.5 mm | |
| Load capacity max. | 0.05 kN | |
| Thread | M6 | |
| Thread type | external thread | |
| Material of self-aligning pad | Quenched and tempered steel. |
| Article number | 370069 M6 | |
| EAN / GTIN | 4059245001040 | |
| Manufacturer number | K0286.306 | |
| Manufacturer/responsible person | Heinrich Kipp Werk GmbH & Co. KG, Heubergstraße 2, 72172 Sulz am Neckar, Germany, www.kippwerk.de |