Tyrolit rough grinding wheel 178x6,5x22,23 A24S STANDARD steel

Article no.: 367773
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 367773
EAN / GTIN 9003173677735
Manufacturer number 367773
L-Number L50140 1310
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • STANDARD

Description:

  • The STANDARD grinding wheel for steel is a powerful tool for face and edge grinding.
  • Even at a low pressure, the wheel is aggressive and comfortable to handle.
  • Optimized for easy cutting ability, the rough grinding wheel has a long lifetime.

Feature:

  • Max. working speed: 80m/s
  • Specification: A 24 S- BF
  • Main dimension: D x U x H = 178 x 6,5 x 22,23

Advantage:

  • Bond system tailored to steel with very good abrasiveness and lifetime
  • Comfort Start ensures a comfortable start when grinding and increases the level of working comfort
  • Enhanced comfort while working

Application:

  • For surface and edge grinding on different steel grades

Material:

  • Steel
  • Steel

Suitable for:

  • Angle grinder

Note:

  • For surface and edge grinding on different steel grades

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart