Top jaw soft, Jaw width b: 120Amm

Article no.: 363324 120A
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 81.44 / 1 Piece
  • from 10 Piece
    US $ 67.86 / 1 Piece
on request
In stock Available in 5-10 working days
28 pieces in stock 28 pieces available in 5-10 working days

Select article variation and quantity

Jaw width b (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 120 mm
maximum clamping force 15 kN
Jaw height h 28 mm
Jaw length l 39 mm
l2 44 mm
Weight 0.4 kg
Material Aluminium
suitable for colour code HOLEX ZS 75
Type of product Vice jaws

Identification & Classification

Article number 363324 120A
EAN / GTIN 4067263355540
Manufacturer number 363324 120A
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Soft jaws for realising customised contours and for machining sensitive components.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart