{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | Xtric | |
| Min. overall length | 120 mm | |
| Overall width | 120 mm | |
| Overall height | 260 mm | |
| Interchangeable jaws | yes | |
| Clamping force selection | maximum clamping force | |
| Clamping force | 25 kN | |
| Maximum torque | 85 Nm | |
| Tenon slots | longitudinal slot; no slot | |
| With bore | yes | |
| Pitch | 80 | |
| With width across flats | yes | |
| Width across flats | 10 mm; 5 mm | |
| Pivoting jaw | no | |
| Version | mechanical; mechanical | |
| Weight | 9.49 kg | |
| Surface | hardened; precision milled | |
| Accuracy | 0.01 mm | |
| Type of product | machine vice |
| Article number | 363000 80SMT | |
| EAN / GTIN | 4067263132622 | |
| Manufacturer number | 363000 80SMT | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |