{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | Gerardi 125 | |
| Jaw width A | 125 mm | |
| Weight | 18.3 kg | |
| Overall length L | 520 mm | |
| Clamping range b | 320 mm | |
| Base body height G | 40 mm | |
| Jaw height C | 40 mm | |
| Longitudinal tenon slot l | 16 mm | |
| Transverse tenon slot n | 16 mm | |
| maximum clamping force at 60 Nm | 25 kN | |
| Colour code for suitable accessories | Gerardi 125 | |
| Type of product | Machine vice |
| Article number | 362105 125 | |
| EAN / GTIN | 2050001774262 | |
| Manufacturer number | 3.22.10000 | |
| Manufacturer/responsible person | GERARDI S.p.A., Via Giovanni XXIII, 101, 21015 Lonate Pozzolo VA, Italia, www.gerardispa.com |