Pair of gripp jaws, H = 15, Type: 1

Article no.: 360184 1
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
11 pieces in stock 11 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Pair (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width A 120 mm
Clamping range S1 10 mm - 20 mm
Clamping range S2 120 mm - 130 mm
Clamping range S3 60 mm - 70 mm
Clamping range S4 70 mm - 80 mm
suitable for colour code PCV 160
Type of product Vice jaws

Identification & Classification

Article number 360184 1
EAN / GTIN 4062406199814
Manufacturer number 360184 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Hardened, for clamping blanks. Gripp jaws can also be used as reversible jaws. Clamping step with a height of 4 mm.
The jaws cover four clamping ranges.

Suitable for:

Centring vice no. 360180 and no. 360181 size 160 each.

Supplied with:

Fastening screws.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart