Pull-down jaw, Jaw width: 120mm

Article no.: 360114 120
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
17 pieces in stock 17 pieces available in 3-4 working days

Select article variation and quantity

Jaw width (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width 120 mm
Clamping force 10 kN; 20 kN; 30 kN
Torque 17 Nm; 30 Nm; 50 Nm
max. stroke 4 mm
T-bolt AF 8 mm
Shank screw AF1 4 mm
Type of product Vice jaws

Identification & Classification

Article number 360114 120
EAN / GTIN 4045197555410
Manufacturer number 360114 120
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Note:

Torque and clamping force are standard values and are only indicative reference points (material-dependent).

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart