{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | black | |
| Arms move freely | yes | |
| Number of jointed arms | 2 | |
| Connection | drive shank | |
| For dial indicators with shank ⌀ | 8 mm | |
| Length of mounting shank | 40 mm | |
| Mounting shank ⌀ | 8 mm | |
| Alignment of connection, drive shank | at the side | |
| Magnetic foot | no | |
| Stand foot available | yes | |
| Radius of action | 120 mm | |
| Max. overall length | 128.5 mm | |
| Weight | 0.35 kg | |
| Clamping force generation | mechanical | |
| Stand type | 3D jointed arm | |
| Type of product | measuring stand |
| Article number | 359680 120 | |
| EAN / GTIN | 7290003243136 | |
| Manufacturer number | NF1015 |