Fitting aid, SK/BT, for arbor size: 30

Article no.: 358696 30
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
22 pieces in stock 22 pieces available in 5-10 working days

Select article variation and quantity

for arbor size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Can be swivelled yes
Maximum pivot range 90 degrees
Material aluminium
Type of product assembly jig

Identification & Classification

Article number 358696 30
EAN / GTIN 4069515055086
Manufacturer number 358696 30
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Aluminium housing.
  • 0°-45°-90°/+45°+90° indexable.
  • Clamping the tools using a clamping lever.

Application:

For assembly at the workbench.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart