Tyrolit DCH dry cutting saw blades 350×3,2×25,4 BASIC hard stone

Article no.: 34572809
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34572809
EAN / GTIN 9003173127834
Manufacturer number 34572809
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • BASIC

Description:

  • Materials able to be machined: Granite, porphyry, paving slab, hard limestone, etc.

Feature:

  • Max. working speed: 100m/s
  • Specification: 40 - 3,2 - 10
  • Main dimension: D x T / E x H = 350 x 3,2 / 2,4 x 25,4

Advantage:

  • Good cutting performance thanks to self-sharpening system of high-quality diamond grits in an optimum bond
  • Good cooling effect and chip transport ensure a long lifetime and standing time
  • Robust, high-quality steel cores ensure stability and noticeably smooth running

Material:

  • Granite
  • Granite

Suitable for:

  • Cut-off machine

Note:

  • For machining hardened limestone, granite, porphyry and paving slabs
  • Suitable for all common angle grinders up to Ø 230 mm and for all common cut-off machines from Ø 300 mm (also for wet cutting)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart