Tyrolit cut-off wheel cranked 230x3x22,23 mm ZA30 PREMIUM cast iron

Article no.: 34564288
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 Piece
  • Order steps: 25 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34564288
EAN / GTIN 9009013048741
Manufacturer number 34564288
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • The PREMIUM cut-off wheel was specially developed for comfortable work on all cast materials.
  • Thanks to an innovative manufacturing technology combined with the use of a high quality zirconium aluminium oxide, this tool has an exceptional cutting ability.
  • The cut-off wheel is available in 3 different hardnessesso you are well equipped for any application on castings.

Feature:

  • Max. working speed: 80m/s
  • Specification: ZA 30 N- BFP
  • Main dimension: D x U x H = 230 x 3,0 x 22,23

Advantage:

  • Highest aggressiveness thanks to innovative production technology
  • New bond system combined with high-quality zircon corundum enables shortest cut-off times
  • Maximum comfort when machining the hardest workpieces
  • Best lifetime for economical work

Application:

  • HARD (R): longer lifetime
  • MEDIUM (P): all-round solution - high cutting ability and economical lifetime
  • SOFT (N): highest cutting ability and aggressiveness
  • Type number 5496: Particularly suitable for sanded cast materials

Material:

  • Casting materials
  • Casting materials

Suitable for:

  • Angle grinder

Note:

  • For machining cast materials

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart