Tyrolit flap disc X-LOCK straight 115x22,23 mm ZA80 PREMIUM steel/inox

Article no.: 34428488
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation PREMIUM X-LOCK Fächerscheibe

Identification & Classification

Article number 34428488
EAN / GTIN 9003173017999
Manufacturer number 34428488
L-Number L50140 1640
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • With the PREMIUM X-LOCK flap disc, wheel change is a snap with just one click.
  • This is due to a new clamping system that makes the assembly of tools even easier and safer.
  • At the same time, this flap disc offers an exceptional stock removal rate and a very good lifetime, making it a perfect high-performance all-rounder for the ambitious operator.

Feature:

  • Max. working speed: 80m/s
  • Specification: ZA 80 Q- B
  • Main dimension: D x H = 115 x 22,23

Advantage:

  • New X-LOCK clamping system for fast disc changes and easy handling
  • Secure mounting thanks to click noise during clamping
  • Maximum abrasiveness and lifetime
  • Form 28N: Focus on sustainable resources – the backing of this flap disc consists of 35% regenerated materials

Application:

  • Grit size 40/60 for high stock removal
  • Grit size 80 for fine work

Material:

  • Steel/Stainless steel
  • Steel/Stainless steel

Suitable for:

  • Angle grinder

Recommendation:

  • Grit size 40/60 for high stock removal
  • Grit size 80 for fine work

Note:

  • For demanding applications on different steel and stainless steel grades with new Bosch angle grinders

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart