Tyrolit cut-off wheel X-LOCK straight 115x1x22,23 mm A60 PREMIUM steel/inox

Article no.: 34411628
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 Piece
  • Order steps: 25 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation PREMIUM X-LOCK Trennscheibe

Identification & Classification

Article number 34411628
EAN / GTIN 9003173013380
Manufacturer number 34411628
L-Number L50140 2211
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • With the PREMIUM X-LOCK cut-off wheel for the angle grinder, the wheel change succeeds in no time.
  • This tool has been specially designed for angle grinders with the X-LOCK clamping system and is perfect for cutting metal sheets, profiles, pipes, bars and solid material made of steel and stainless steel.
  • It is designed to last long while providing excellent cutting results.

Feature:

  • Max. working speed: 80m/s
  • Specification: A 60 Q- BFP
  • Main dimension: D x T x H = 115 x 1,0 x 22,23

Advantage:

  • Tyrolit integrates X-LOCK, the new clamping system from BOSCH, for a wide assortment of cut-off wheels, roughing wheels and flap discs
  • The product offers easy handling and the highest safety
  • No loose parts

Application:

  • For machining different steel and stainless steel grades
  • For cutting metal sheets, profiles, pipes, rods and solid material

Material:

  • Stainless steel/Steel
  • Stainless steel/Steel

Suitable for:

  • Angle grinder

Note:

  • For machining different steel and stainless steel grades
  • For cutting metal sheets, profiles, pipes, rods and solid material

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart