TYROLIT round brushes PIPELINER 178x6x29x22,2 mm SH 0,5 mm PREMIUM steel

Article no.: 34313969
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rundbürste

Identification & Classification

Article number 34313969
EAN / GTIN 9003172214030
Manufacturer number 34313969
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

PREMIUM Pipeliner round brushes have been specially developed for fast cleaning of pipe joints. Pipelines are often subject to great demands and are therefore welded in several steps. Individual welding seams must first be cleaned before further clogging can take place. The Pipeliner wire brushes from Tyrolit reliably support you in this demanding work and offer the longest possible standing times.

Feature:

  • Form: 1R DZ CIRCULAR BRUSHES
  • Specification : SH 0,5 mm
  • Dimension (D x B x L x H): 178 x 6 x 29 x 22,2 mm
  • Diameter: 178 mm
  • Thickness: 6 mm
  • Drill hole: 22.2 mm
  • Material suitability: Steel
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Ideal for cleaning individual welding seams in pipeline construction
  • Very reliable and durable tool
  • Hardened steel wire SH for additional brush life

Application:

  • Brushes specially developed for pipeline construction
  • For quick cleaning of steel pipe connections

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart