Tyrolit round brush with shaft 70x15x19-6x30 DW E0,3 mm BASIC inox

Article no.: 34276014
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34276014
EAN / GTIN 9003172021645
Manufacturer number 34276014
L-Number L50140 2586
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • BASIC

Description:

  • The BASIC round shank brushes for the straight grinder are suitable for a wide variety of tasks in hard-to-reach places on stainless steel workpieces.
  • Whether for removing rust, cleaning welding seams or for surface preparation and finishing of stainless steelwith the round shank brushes from Tyrolit you get a universal tool with a good lifetime.
  • With the knotted wire brushes, you can perform tasks such as derusting, cleaning, smoothing, polishing, matting and roughening stainless steel perfectly.

Feature:

  • Form: 52R DW SHAFT MOUNTED CIRCULAR BRUSH
  • Specification : E 0,3 mm INOX
  • Dimension (D x L x H - GE x I): 70 x 15 x 19 - 6 x 30 mm
  • Diameter: 70 mm
  • Thickness: 15 mm
  • Material suitability: Stainless steel
  • Product line: BASIC
  • Tool for: Straight grinder

Advantage:

  • Especially suitable for hard-to-reach places due to their shape
  • Universal tool with good brush life
  • Powerful tool

Application:

  • Knotted wire DW for removing rust, cleaning, smoothing, polishing, matting and roughening

Material:

  • Stainless steel
  • Stainless steel

Suitable for:

  • Straight grinder

Recommendation:

  • Knotted wire DW for removing rust, cleaning, smoothing, polishing, matting and roughening

Note:

  • For removing rust, cleaning welding seams and for surface preparation and finishing of stainless steel

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart