Shield tapered brushes 100x20xM14 SH 0,5 mm BASIC steel

Article no.: 34276004
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product End brush

Identification & Classification

Article number 34276004
EAN / GTIN 9003172021478
Manufacturer number 34276004
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

Thanks to their shape, the BASIC tapered brushes for angle grinders are the solution for working in hard-to-reach areas. Depending on the type of wire, Tyrolit can supply you with the right brush for your application. You can use knotted brushes for surface preparation and to remove rust, scale and concrete residue. Brushes with crimped wire can also be used for cleaning, but primarily for fine machining. In addition, cleaning weld seams is no challenge for these tapered brushes, allowing you to achieve good results in a wide variety of tasks.

Feature:

  • Shape: 28K DZR TAPERED BRUSHES
  • Product line: BASIC
  • Specification : SH 0.5 mm
  • Dimension (D x L x GE): 100 x 20 x M14 mm
  • Container diameter: 100 mm
  • Material suitability: steel
  • Tools for: Angle grinder

Advantage:

  • Particularly suitable for hard-to-reach areas due to their shape
  • Universally applicable tool with good service life
  • Hardened steel wire SH for additional tool life
  • Brass-plated steel wire SM prevents corrosion

Application:

  • For removing rust, paint and varnish, for cleaning weld seams and for surface preparation and finishing of steel

Recommendation:

  • Crimped wire DW for soft materials, sensitive surfaces and light soiling
  • Knotted wire DZ for heavy-duty work, heavy soiling and for removing paint and varnish

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart