Tyrolit fine brush 225x20x110 4 rows E0,15 PREMIUM inox

Article no.: 34203500
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34203500
EAN / GTIN 9003172000213
Manufacturer number 34203500
L-Number L50140 2652
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • The PREMIUM fine brushes from Tyrolit are particularly popular with watchmakers and goldsmiths for carrying out the finest work on workpieces made of stainless steel.
  • This tool is characterized above all by its high wire content and is ideal for applying solvents and cleaning agents.

Feature:

  • Form: 90HF DW COLLECTOR STONE
  • Specification : 4 Row(s)
  • Dimension (B x C x L): 225 x 20 x 110 mm
  • Diameter: 225 mm
  • Thickness: 20 mm
  • Drill hole: 110 mm
  • Material suitability: Stainless steel
  • Product line: PREMIUM
  • Tool for: Hand-operated grinding

Advantage:

  • Features a large number of wire filaments
  • Ideal for applying solvents and cleaning agents
  • Special use

Application:

  • For grinding stainless steel
  • For very fine work, popular with watchmakers and goldsmiths

Material:

  • Stainless steel
  • Stainless steel

Suitable for:

  • Hand-operated grinding

Note:

  • For grinding stainless steel
  • For very fine work, popular with watchmakers and goldsmiths

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart