Pack up pads for vlies discs SCM 125x22 mm MEDIUM PREMIUM

Article no.: 34050525
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding point

Identification & Classification

Article number 34050525
EAN / GTIN 9003170031547
Manufacturer number 34050525
L-Number L50140 2527
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

This PREMIUM backing pad is designed for mounting SCM discs on angle grinders (M14 mount). This accessory is available with or without a centre hole holder, with the former variant ensuring self-centring fixing of the disc. Tyrolit backing pads for SCM discs are available in all standard diameters from 115 - 178 mm.

Feature:

  • Shape: Disc accessories
  • Material suitability: Material-independent
  • Product line: PREMIUM
  • Specification : SCM MEDIUM
  • Dimensions (D x H): 125 x 22 mm
  • Container diameter: 125 mm
  • Bore: 22 mm
  • Tools for: Angle grinder

Advantage:

  • Backing pad with centre hole holders for self-centring fixing of the disc to the backing pad

Application:

  • For the use of SCM discs on angle grinders (M14 mount)
  • SCM backing pad available with or without centre hole holder

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart