{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Tapping range | M1 - M12 | |
| Adapter | SK 50 | |
| Arbor standard | DIN 69871; ISO 7388-1 | |
| Through-coolant | yes, with max. 50 bar | |
| Length compensation by compression | 0.2 mm | |
| Length compensation by tension | 1 mm | |
| External ⌀ D | 43 mm | |
| Internal ⌀ D1 | 20 mm | |
| Overhang dimension A | 53 mm | |
| suitable for ER size | 11 / 16 | |
| Shape | AD | |
| Type of product | Tapping head |
| Article number | 338105 M1-12 | |
| EAN / GTIN | 4062406112066 | |
| Manufacturer number | 338105 M1-12 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |