Right engraved 9-piece number punch set DIN 1451, 1 mm character height, 58 - 61 HRC hardness at the engraving

Article no.: 330-001R
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging box
Number of punches 9 pcs.
Type of product punch
Character 0 – 9
Height of font 1 mm
Version right-hand
Depth limiter for driving in yes
Length of punch type 70 mm
Width of punch type 7 mm
Max. material strength of the surface to be punched 1,300 N/mm2

Identification & Classification

Article number 330-001R
EAN / GTIN 4027474928124
Manufacturer number 330-001R
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The right-engraved 9-piece impact number set of extra heavy quality from the 330 series is used for easy marking of workpieces with a strength of up to 1300 N/mm² (42 HRC) in crafts, industry, and workshops. The set features a standardized letter design according to DIN 1451 and a hardness at the engraving between 58 and 61 HRC. The extra heavy impact numbers of the 330 series have a larger shaft, which increases the weight and significantly facilitates the driving into the workpiece. The impact numbers leave a mirror-image print, making it particularly easy to read in hard-to-reach places using a mirror.
  • Special durability through production using the cold forming process, where the fiber orientation of the material remains uninterrupted.
  • To get a better overview, packed in our tried and tested, shatterproof plastic container.

Feature:

  • Material: tool steel
  • Spare parts available: No
  • Total length [mm]: 70 mm
  • Total length [inch]: 2 3/4
  • With holder: No
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Shaft width [mm]: 7
  • Shaft width [inch]: 1/4
  • Hardness [HRC]: 58 - 61
  • Font height [mm]: 1 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart