9-piece standard letter punch set DIN 1451 with 15 mm font height, 58 - 61 HRC hardness at the engraving

Article no.: 328-115
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Standard-Schlagzahlensatz
Packaging box
Number of punches 9 pcs.
Type of product punch
Character 0 – 9
Height of font 15 mm
Depth limiter for driving in yes
Length of punch type 90 mm
Width of punch type 16 mm
Max. material strength of the surface to be punched 900 N/mm2

Identification & Classification

Article number 328-115
EAN / GTIN 4027474010072
Manufacturer number 328-115
L-Number L80010 1759
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The 9-piece standard punch set of the 328 series is used for the trouble-free marking of workpieces with a strength of up to 900 N/mm² (27 HRC) in crafts, industry, and workshops. The set has a standardized font according to DIN 1451 and a hardness at the engraving between 58 and 61 HRC. The standard set of the 328 series is a classic, ideal for universal applications.
  • Special durability through production in the cold forming process, where the fiber structure of the material is not interrupted.
  • To get a better overview, packed in our tried and tested, shatterproof plastic container.

Feature:

  • Material: tool steel
  • Spare parts available: No
  • Total length [mm]: 90 mm
  • Total length [inch]: 3 9/16
  • With holder: No
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Shaft width [mm]: 16
  • Shaft width [inch]: 5/8
  • Hardness [HRC]: 58 - 61
  • Font height [mm]: 15 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart