Centre point CoAE for face driver, Centring tip ⌀ D: 10mm

Article no.: 327661 10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
3 pieces in stock 3 pieces available in 5-10 working days

Select article variation and quantity

Centring tip ⌀ D (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Zentrierspitze CoAE fuer Stirnseiten-Mitnehmer
Overall length L 33 mm
Head diameter D 16 mm
Type of centring point fixed
Point angle α 60 degrees
Largest point diameter D1 10 mm
Bull-nosed taper at front no
Half centring point no
Replaceable centring points included no
Use milling; turning
Weight 0.112 kg
Type of product centring drill

Identification & Classification

Article number 327661 10
EAN / GTIN 4019208505459
Manufacturer number 1341943
Manufacturer/responsible person Röhm GmbH, Heinrich-Röhm-Straße 50, 89567 Sontheim/BRZ, Germany, www.roehm.biz

Description

Version:

Face drivers are clamping tools used in mechanical production. They are used for transmitting torque from the machine spindle to the workpiece. The face driver (also called headstock centre) is used to clamp shafts between tips in machine tools. The complete outer contour of the workpiece can be machined using a single set-up. High concentricity requirements can be achieved by mounting on the workpiece centres.
The CoAE is a constant face driver which is manually clamped in a lathe. It is used predominantly for machining over the entire length. The components are clamped at the end face. Milling can also be performed in the same set-up. It impresses thanks to a constant clamping force, even on uneven end faces or in the case of large deviations from the orthogonality. The mounting is free of play radially. The modular design allows different centre points to be used, as well as various driver discs with a single face driver, thus allowing machining of a wide variety of geometries. The CoAE replaces the Röhm face driver CoA. Suitable for manually clamping machine tools.

Suitable for:

Base body No. 327521, 327541.

Note:

Not suitable for the old system CoA.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability