{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes, with max. 80 bar | |
| Entry of cooling lubricant | with cooling lubricant entry, axially concentric | |
| Escape of cooling lubricant | with cooling lubricant exit, axially angled | |
| Cooling lubricant | yes | |
| Manufacturer’s designation | BMT-Längsaufnahme BMT 40 | |
| Interface position | on the machine | |
| Maximum coolant pressure | 80 bar | |
| Interface | joint 1 | |
| Type of product | VDI tool holders | |
| Through-coolant available | yes | |
| Material | heat-treatable steel | |
| Surface treatment | burnished |
| Article number | 319885 40 | |
| EAN / GTIN | 4069515004190 | |
| Manufacturer number | 319885 40 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |