{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Cooling lubricant | yes | |
| Holder type | collet taper | |
| Holder version | dimensionless nominal size without cooling | |
| Holder size, no dimensions | 4 | |
| Type of mounting | spigot | |
| Shank length | 35 mm | |
| Interface on machine side | VX4; VX4; VX4; VX4 | |
| Interface | joint 1; joint 2 | |
| Type of product | side lock arbor; side lock arbor | |
| Overall height | 48 mm | |
| Overall width | 48 mm | |
| Content | 1 pcs. |
| Article number | 319825 16 | |
| EAN / GTIN | 4045197317698 | |
| Manufacturer number | 27.V416WNL28 | |
| Manufacturer/responsible person | EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 Uhingen, Germany, www.ews-tools.de |