DriveKD coolant nozzle with threaded connection, Thread × pipe length: M8X50

Article no.: 319472 M8X50
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
97 pieces in stock 97 pieces available in 3-4 working days

Select article variation and quantity

Thread × pipe length Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type DriveKD
Pipe feed-through ⌀ 4 mm
Length of pipe 50 mm
Connection thread M8×1
Version Thread
Through-coolant yes
Type of product Coolant nozzle

Identification & Classification

Article number 319472 M8X50
EAN / GTIN 4260711110092
Manufacturer number TOP52GR20,5
Manufacturer/responsible person RIHETEC GmbH, Adolf-Pohlmann-Straße 1a, 24376 KAPPELN, Germany, www.rihetec.de

Description

Version:

For targeted cooling and lubrication on the cutting edge/evacuation of chips.
The DriveKD was developed for use on driven tools for CNC lathes. Conventional coolant nozzles often spray in all directions and do not provide a direct coolant stream. As a result, insufficient cooling and lubrication are often provided. The DriveKD is an outstanding solution for your task. It can easily be adjusted and provides sufficient cooling by means of a direct jet.
Primarily developed for use on driven tools. Simple installation using a threaded connector. The flexible and swivelling pipe can be turned or bent towards the cutting edge and locked using a galvanised union nut. Maximum pressures of up to 10 bar.

Description:

The DriveKD consists of a double coupling adaptor, a union nut and the well-known MiniKD. The flexible smart pipe allows the coolant stream to be precisely adjusted. Thanks to the use of the MiniKD as a nozzle, the pipe can be replaced at any time.

Note:

See 319476 or 319477 for suitable thread adapters and extensions.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart