{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Entry of cooling lubricant | with cooling lubricant entry, radial | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Cooling lubricant | yes | |
| Holder type | Plain shank | |
| Interface coding | ZYV02502210 | |
| Holder shape | with internal centring | |
| Holder version | metric | |
| Holder size, metric | 0025 mm | |
| Type of mounting | spigot | |
| Shank diameter | 25 mm | |
| Shank length | 48 mm | |
| Interface on machine side | VDI 25 | |
| Gauge length | 108 mm | |
| External diameter, tool-end | 58 mm | |
| Functional length | 51 mm | |
| Min. tool clamping length | 51 mm | |
| Max. tool clamping length | 60 mm | |
| Thread | M8 | |
| With cooling channel bore | yes | |
| Interface | joint 1; joint 2 | |
| Type of product | VDI tool holders | |
| Overall length | 108 mm | |
| Overall height | 58 mm | |
| Overall width | 58 mm | |
| Standard | DIN 69880 | |
| Shape | E | |
| With thread | yes | |
| Through-coolant available | yes | |
| Content | 1 pcs. |
| Article number | 319315 25 | |
| EAN / GTIN | 4062406754921 | |
| Manufacturer number | 319315 25 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |