{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Entry of cooling lubricant | with cooling lubricant entry, radial | |
| Escape of cooling lubricant | with cooling lubricant exit, radial | |
| Cooling lubricant | yes | |
| Holder type | Plain shank | |
| Holder shape | plain shank | |
| Holder version | metric | |
| Holder size, metric | 0030 mm | |
| Type of mounting | spigot | |
| Shank diameter DS | 30 mm | |
| Shank length LS | 22 mm | |
| Holder diameter, ISO tolerance class | 30 mm | |
| Holder diameter, upper dimension | 0 mm | |
| Holder diameter, lower dimension | -0.013 mm | |
| Functional length | 40 mm | |
| Functional height H | 20 mm | |
| Functional depth | 30 mm | |
| Tool position | left-hand | |
| Axially offset | yes | |
| Interface | joint 1; joint 2 | |
| Type of product | VDI tool holders | |
| Overall length L | 160.6 mm | |
| Overall height H1 | 73 mm | |
| Overall width B1 | 100 mm | |
| Standard | DIN 69880; DIN ISO 10889; VDI 3425 | |
| Shape | B | |
| Material | case-hardened steel | |
| Surface treatment | ground | |
| Weight | 1.68 kg | |
| Content | 1 pcs. |
| Article number | 319093 30 | |
| EAN / GTIN | 4062406240745 | |
| Manufacturer number | 319093 30 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |