GARANT Master Eco VDI toolholder, Form B1 radial right-hand, short, Shank ⌀ d1: 20mm

Article no.: 319006 20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
28 pieces in stock 28 pieces available in 5-10 working days

Select article variation and quantity

Shank ⌀ d1 (mm) Price per 1 Piece (incl. VAT)

Availability

  • Shape: B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape B
Shank ⌀ D1 20 mm
h1 16 mm
b1 55 mm
b2 30 mm
h5 27 mm
h6 30 mm
l1 16 mm
l2 30 mm
Colour code for VDI shanks VDI 20
Type of product VDI tool arbor

Identification & Classification

Article number 319006 20
EAN / GTIN 4067263201755
Manufacturer number 319006 20
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Case-hardened HRC 58 ± 2.
  • All functional faces ground.
  • With ball spray nozzles.

Application:

Mainly for external machining.

Standard:

ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart