{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | HOLEX Planspiral-Drehfutter und Backen | |
| Manufacturer’s designation | Blockbacken-Set 4-teilig, weich, für Futter-Typ: 250mm | |
| For lathe chuck diameter | 250 mm | |
| Clamping face | serrated; with Vee base | |
| Suitable for interchangeable inserts | no; no | |
| With rib | yes | |
| Function | fixed | |
| Type of fastening | inserting/attaching | |
| Content | 4 pcs. | |
| Type of product | lathe chuck jaws | |
| Material | steel | |
| Surface | burnished | |
| Content | pieces |
| Article number | 314720 250 | |
| EAN / GTIN | 4069515004466 | |
| Manufacturer number | 314720 250 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |