SOFT BLOCK JAW, SET (3 PIECE), for chuck type: 200mm

Article no.: 314625 200
Price per 1 Piece (159.96 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
175 pieces in stock 175 pieces available in 5-10 working days

Select article variation and quantity

for chuck type (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

For lathe chuck diameter 200 mm
Clamping face serrated
Function fixed
Content 3 pcs.
Type of product lathe chuck jaws
Material steel
Surface burnished
Content pieces

Identification & Classification

Article number 314625 200
EAN / GTIN 4069515004411
Manufacturer number 314625 200
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Material:

16 MnCr5

Suitable for:

Three-jaw lathe chucks No. 310505; 310655; 310705.

Note:

  • Jaws can generally be renewed in the chuck as long as the guide in the body is not worn out.
  • Reordered top, turning, and drilling jaws have to be ground in the chuck for concentricity and axial run-out.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart