{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| For lathe chuck diameter | 160 mm | |
| Clamping face | serrated | |
| Function | fixed | |
| Content | 3 pcs. | |
| Type of product | lathe chuck jaws | |
| Material | steel | |
| Surface | burnished | |
| Content | pieces |
| Article number | 314625 160 | |
| EAN / GTIN | 4069515004404 | |
| Manufacturer number | 314625 160 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |