Bit connector machine-operated hexagonal 1/4″ external square 1/4″ L.50mm

Article no.: 31170000
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 31170000
EAN / GTIN 4018754331918
Manufacturer number 31170000
L-Number L60010 7543
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Features:
  • For machine-operated sockets with square drive 6.3 (1/4″)
  • Surface steel grey, oiled
  • External square DIN 3121 / ISO 1174-2 with spring-loaded pin
  • External hexagon drive DIN 3126 / ISO 1173

Feature:

  • d: 8.9 mm
  • External hexagon (inch): 1/4
  • External hexagon drive: E 6.3
  • External square [inch]: 1/4 ″
  • Height mm (h): 8 mm
  • Length mm (L): 50 mm
  • No.: 3117
  • External square drive: E 6.3 mm
  • Weight: 16g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart