Tyrolit resin cup wheel 110/90x55xM14 A36 O4 PREMIUM steel

Article no.: 310184
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Tyrolit PREMIUM Schleiftopf

Identification & Classification

Article number 310184
EAN / GTIN 9003173101841
Manufacturer number 310184
L-Number L50150 162
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • Tyrolit PREMIUM cup wheels achieve the highest stock removal rates and lifetime for large-area grinding jobs.
  • The PREMIUM cup wheel, specially developed for steel, is also ideally suited for edge grinding, bevelling and grinding welding seams.
  • For tool attachment you can choose between bore design 22, 23 and thread design M14.
  • Please note the operating speed of max.
  • 50 m/s.

Feature:

  • Max. working speed: 50m/s
  • Specification: W=20, E=19, K=53
  • Main dimension: D / J x T x GE = 110 / 90 x 55 x M14

Advantage:

  • Maximum stock removal for grinding jobs on large areas
  • Robust and extremely durable
  • Broad assortment

Application:

  • Grit size 16 and 36 for rough grinding
  • Use special protection for cup wheels
  • Note operating speed of max. 50 m/s

Material:

  • Steel
  • Steel

Suitable for:

  • Angle grinder

Recommendation:

  • Grit size 16 and 36 for rough grinding
  • Use special protection for cup wheels
  • Note operating speed of max. 50 m/s

Note:

  • For demanding applications on different steel grades
  • For edge grinding, cleaning surfaces, bevelling and grinding welding seams

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability