{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | clamps | |
| Max. reach | 120 mm | |
| Material of slide rail | sintered steel | |
| With pressure pad | yes | |
| Content | single part |
| Article number | 3101329 | |
| EAN / GTIN | 4008158033471 | |
| Manufacturer number | 3101329 | |
| L-Number | L80070 95 | |
| Manufacturer/responsible person | BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 Bietigheim-Bissingen, Germany, www.bessey.de |