{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Centro P | |
| Clamping range | 1 mm - 5 mm | |
| Overall length L | 12 mm | |
| External ⌀ D | 10 mm | |
| maximum tightening torque | 8 Nm | |
| Thread | M9×0.5 | |
| Type of product | Clamping nut |
| Article number | 309655 8M | |
| EAN / GTIN | 2050001705693 | |
| Manufacturer number | 4381000 | |
| Manufacturer/responsible person | Eugen Fahrion GmbH & Co. KG Präzisions-Spannwerkze, Forststraße 54, 73667 Kaisersbach, Germany, www.fahrion.de |