{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Interface position | on the machine | |
| Holder type | Plain shank | |
| Interface coding, according to ISO TS 13399-60 | C1-CYLR-0000-00 | |
| Type of mounting | spigot | |
| Cutter diameter, min. | 5 mm | |
| Cutter diameter, max. | 28.3 mm | |
| Configurable | no | |
| Tolerance of cutter diameter | manufacturer tolerance | |
| Number of steps | 6 | |
| Number of teeth | 2 | |
| Twist direction | right-hand | |
| Angle, 1st step | 118 degrees | |
| Point geometry | N | |
| Product designation (type) | H | |
| Tool material | HSS | |
| Coating | coated | |
| Interface | joint 1 | |
| Cutting direction | right-hand cutting | |
| Machining method | drilling into solid material | |
| Type of product | stepped drill |
| Article number | 30964MVB528PG | |
| EAN / GTIN | 082472309645 | |
| Manufacturer number | 30964MVB528PG | |
| L-Number | L51190 100 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.lenoxtools.com |