{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Nominal clamping ⌀ d | 4 mm | |
| Adapter | ER 32 | |
| Standard | ISO 15488-A | |
| Concentricity | ≤ 2 µm | |
| Type | 469 E | |
| External ⌀ D | 32.7 mm | |
| Overall length L | 40 mm | |
| Type of product | Collet |
| Article number | 309378 4 | |
| EAN / GTIN | 2050001766373 | |
| Manufacturer number | 13636010400 | |
| Manufacturer/responsible person | Eugen Fahrion GmbH & Co. KG Präzisions-Spannwerkze, Forststraße 54, 73667 KAISERSBACH, Germany, www.fahrion.de |