ER collet HP with seal and spray nozzles, ER 32, Nominal clamping ⌀ d: 16mm

Article no.: 309378 16
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
67 pieces in stock 67 pieces available in 5-10 working days

Select article variation and quantity

Nominal clamping ⌀ d (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation 469 E
Interface position on the machine; on the workpiece
Holder type collet taper; plain shank
Interface coding SZD03200115; ZYL01600115
Holder shape plain shank
Holder version metric; metric
Holder size, metric 32 mm; 16 mm
Shank diameter DS 16 mm
Holder ER 32
Clamping diameter D1 16 mm
External diameter D 32.7 mm
Length of collet L 40 mm
Shape conical
Taper angle α 16 degrees
Standard DIN ISO 15488-A
Surface nickel-plated
Clamping profile round
Concentricity ≤ 2 µm
With seal yes
Through-coolant available yes
Interface joint 1; joint 2
Type of product collet
Content single part

Identification & Classification

Article number 309378 16
EAN / GTIN 2050001765581
Manufacturer number 13636011600
Manufacturer/responsible person Eugen Fahrion GmbH & Co. KG Präzisions-Spannwerkze, Forststraße 54, 73667 Kaisersbach, Germany, www.fahrion.de

Description

Version:

System concentricity and repetition accuracy 3 µm (3×D, maximum = 50 mm), in conjunction with FAHRION CENTRO P chucks.
Corrosion protection: Collets fully coated with FAHRION Protect, including the functional faces.

Advantage:

The coating increases the service life of the collet and ensures full functionality and precision.

Suitable for:

Precision ER collet chuck CENTRO P.

Note:

  • Optimum concentricity only when used in CENTRO P chucks.
  • Clamping range h10 (nominal size only).

With seal for through-coolant feed (for use up to 60 bar) and spray nozzles. Similar to ISO 15488-A.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart