ER collet set with seal and spray nozzles, Collet size: ER16

Article no.: 309166 ER16
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
24 pieces in stock 24 pieces available in 5-10 working days

Select article variation and quantity

Collet size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation ER-Spannzangensatz mit Abdichtung und Spritzdüsen
Packaging wallet
Holder ER 16
Standard DIN ISO 15488-B
Surface ground; hardened; polished
Concentricity ≤ 10 µm
With seal yes
Through-coolant available yes
Type of product collet
Content set/ assortment

Identification & Classification

Article number 309166 ER16
EAN / GTIN 4069515026246
Manufacturer number 309166 ER16
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Through hardened and ground. Polished.
Form A. Sealed versions with spray nozzles only for nominal ⌀.
⌀ 1 mm and 2 mm are without spray nozzles and are not sealed.

Supplied with:

In a case with rigid foam inlay, 1 mm increments.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart