{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Tool material | HSS | |
| Coating | tempered | |
| Type of product | stepped drill | |
| Number of teeth Z | 2 | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Cooling lubricant | yes | |
| Wet maximum | suitable | |
| Dry machining | suitable | |
| Oil | suitable | |
| Air | suitable | |
| Cutter diameter, min. Dc min. | 22 mm | |
| Cutter diameter, max. Dc max. | 35 mm | |
| Configurable | no | |
| Tolerance of cutter diameter | manufacturer tolerance | |
| Twist direction | right-hand | |
| Point geometry | Z | |
| Product designation (type) | H | |
| Cutting direction | right-hand cutting | |
| Machining method | drilling into solid material (BVB) |
| Article number | 30912VB12 | |
| EAN / GTIN | 082472309126 | |
| Manufacturer number | 30912VB12 | |
| L-Number | L51190 18 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.lenoxtools.com |