{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Holder | ER 16 | |
| Min. clamping diameter | 1 mm | |
| Max. clamping diameter | 10 mm | |
| Shape | conical | |
| Standard | DIN 6499 | |
| Material | steel | |
| Clamping profile | round | |
| With axial compensation | no | |
| With radial compensation | no | |
| Collet version | dead length collet | |
| With seal | yes | |
| Type of product | collet | |
| Content | set/ assortment |
| Article number | 309017 ER16 | |
| EAN / GTIN | 4054631126444 | |
| Manufacturer number | 13753160060 | |
| Manufacturer/responsible person | Eugen Fahrion GmbH & Co. KG Präzisions-Spannwerkze, Forststraße 54, 73667 Kaisersbach, Germany, www.fahrion.de |