{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | 471 E | |
| Interface position | on the machine; on the workpiece | |
| Holder type | collet taper; plain shank | |
| Interface coding | SZD04000105; ZYL02500115 | |
| Holder shape | plain shank | |
| Holder version | metric | |
| Holder size, metric | 25 mm | |
| Arbor size | 40 | |
| Shank diameter DS | 25 mm | |
| Holder | ER 40 | |
| Clamping diameter D1 | 25 mm | |
| Min. clamping diameter D1 min | 25 mm | |
| Max. clamping diameter D1 max | 25 mm | |
| External diameter D | 40.7 mm | |
| Length of collet L | 46 mm | |
| Shape | conical | |
| Taper angle α | 16 degrees | |
| Standard | DIN ISO 15488-B | |
| Surface | hardened and ground | |
| Clamping profile | round | |
| Concentricity ≤ | 5 µm | |
| With seal | yes | |
| Through-coolant available | yes | |
| Interface | joint 1; joint 2 | |
| Type of product | collet | |
| Content | single part |
| Article number | 308993 25 | |
| EAN / GTIN | 4054631126543 | |
| Manufacturer number | 13757012500 | |
| Manufacturer/responsible person | Eugen Fahrion GmbH & Co. KG Präzisions-Spannwerkze, Forststraße 54, 73667 Kaisersbach, Germany, www.fahrion.de |