ER collet with seal, ER 40, Nominal clamping ⌀ d: 16mm

Article no.: 308993 16
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
35 pieces in stock 35 pieces available in 5-10 working days

Select article variation and quantity

Nominal clamping ⌀ d (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Interface position on the machine; on the workpiece
Holder type collet taper; plain shank
Interface coding SZD04000105; ZYL01600115
Holder shape plain shank
Holder version metric
Holder size, metric 16 mm
Arbor size 40
Shank diameter DS 16 mm
Manufacturer’s designation 471 E
Holder ER 40
Clamping diameter D1 16 mm
Min. clamping diameter D1 min 16 mm
Max. clamping diameter D1 max 16 mm
External diameter D 40.7 mm
Length of collet L 46 mm
Shape conical
Taper angle α 16 degrees
Standard DIN ISO 15488-B
Surface hardened and ground
Clamping profile round
Concentricity ≤ 5 µm
With seal yes
Through-coolant available yes
Interface joint 1; joint 2
Type of product collet
Content single part

Identification & Classification

Article number 308993 16
EAN / GTIN 4054631126505
Manufacturer number 13757011600
Manufacturer/responsible person Eugen Fahrion GmbH & Co. KG Präzisions-Spannwerkze, Forststraße 54, 73667 Kaisersbach, Germany, www.fahrion.de

Description

Version:

Through hardened and ground.
Corrosion protection: Collets fully coated with FAHRION Protect, including the functional faces.
Metallic sealed.

Description:

Coolant pressure: Can be used up to 120 bar.

Advantage:

The coating increases the service life of the collet and ensures full functionality and precision.

Note:

With seal for through-coolant only the nominal size can be clamped. Similar to ISO 15488-A.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart