{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Weight | 1,620 g | |
| Length | 200 mm | |
| Height | 42.5 mm | |
| With magnet | no | |
| Number of horizontal vials | 1 | |
| Type of measurement face | prismatic | |
| Material of the housing | cast iron | |
| Error limit | 0 degrees | |
| Type of product | spirit level |
| Article number | 3067.200 | |
| EAN / GTIN | 3148512299011 | |
| Manufacturer number | 3067.200 | |
| L-Number | L60130 2495 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |