{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes, with max. 50 bar | |
| Entry of cooling lubricant | with cooling lubricant entry, axially concentric | |
| Escape of cooling lubricant | with cooling lubricant exit, axially concentric | |
| Cooling lubricant | yes | |
| Holder type | hollow shank taper HSK | |
| Holder shape | with central cooling lubricant transfer | |
| Holder version | dimensionless nominal size with cooling | |
| Holder size, no dimensions | 63 | |
| Type of mounting | hole (internal mounting) | |
| Min. clamping diameter | 20 mm | |
| Max. clamping diameter | 20 mm | |
| Gauge length | 86 mm | |
| Body length on machine side | 54 mm | |
| External diameter, tool-end | 50 mm | |
| External diameter of clamping nut | 50 mm | |
| Concentricity | 5 µm | |
| Balance quality G at rotational speed | g 2.5 at 25,000 rpm | |
| Machining strategy | HPC; TPC | |
| Vibration damping | no | |
| Tool pull-out protection | yes | |
| Pendular compensation | no | |
| Incl. length adjustment screw | yes | |
| Maximum clamping force | 900 Nm | |
| With cooling channel bore | yes | |
| Interface | joint 1; joint 2 | |
| Type of product | heavy-duty chucks | |
| Overall length | 118 mm | |
| Overall height | 61 mm | |
| Overall width | 61 mm | |
| Standard | DIN 69893-1; ISO 12164-1 | |
| Shape | A | |
| With width across flats | no | |
| Through-coolant available | yes | |
| Material | heat-treatable steel | |
| Surface treatment | hardened | |
| Weight | 1.5 kg | |
| Content | 1 pcs. |
| Article number | 305550 20 | |
| EAN / GTIN | 4062406250454 | |
| Manufacturer number | 305550 20 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |